MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE4BB-P-S6
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE4BB-P-S6 END SHAFT ; 2"X 9-3/8" SIZE 316SS
End Shaft; Ball Bearing Type End Shaft; 2 IN Coupling Dia; Use: Screw Conveyor; Steel
Part #
CE4BB-P-S6
BDI #
24102779
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE4BB-P-S6/p/24102779
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173811
Weight / Kilogram
0
Product Group - BDI
M02284
Product Name
End Shaft
Part Description
Ball Bearing Type End Shaft
Size
2 IN Coupling Dia
Used For
Screw Conveyor
Material
Steel
Other Features
Plate Type Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Shaft
Keyword String
End
Manufacturer URL
https://www.martinsprocket.com
Long Description
End Shaft; Ball Bearing Type End Shaft; 2 IN Coupling Dia; Use: Screw Conveyor; Steel