MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE6BB-W
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE6BB-W CONVEYOR END SHAFT ; WITH SEAL 3" DIA X 12.375" L
Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 3 IN Dia X 12.375 IN L; Use: Support the End Conveyor Section; Steel
Part #
CE6BB-W
BDI #
605497
Details
203.60306238
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE6BB-W/p/605497
Your Price
$ 203.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
10.9
EAN
0697950079097
Product Group - BDI
M00134
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Waste Pack Seal
Size
3 IN Dia X 12.375 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Ball Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Internal Number
CE6BB-W
Weight / LBS
24
Long Description
Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 3 IN Dia X 12.375 IN L; Use: Support the End Conveyor Section; Steel