MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CIC4-S6
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CIC4-S6 INTERNAL COLLAR ; 316SS 2IN
Internal Collar; Seamless Tubing and Machined Internal Collar; 2 IN Coupling Dia; Use: Screw Conveyor; 316 Stainless Steel
Part #
CIC4-S6
BDI #
24102691
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CIC4-S6/p/24102691
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M02194
Product Name
Internal Collar
Part Description
Seamless Tubing and Machined Internal Collar
Size
2 IN Coupling Dia
Used For
Screw Conveyor
Material
316 Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Collar
Keyword String
Internal
Manufacturer URL
https://www.martinsprocket.com
Long Description
Internal Collar; Seamless Tubing and Machined Internal Collar; 2 IN Coupling Dia; Use: Screw Conveyor; 316 Stainless Steel