https://www.bdiexpress.com/medias/INDPRPACSRYX-LGPD-PLY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3MnxpbWFnZS9qcGVnfGFEZGtMMmhrTVM4eE1EYzJOemsyT1RreE1EZ3hOQzlKVGtSUVVsQkJRMU5TV1ZoZlRFZFFSRjlRVEZsZk16QXdlRE13TUM1cWNHY3w2MmJmYTY5M2EzZjQ4ZWEyOWMzNjYyMTdjMzlhMDkyMTdjOTkyZjMwMjI1OWQzMzBhY2VjN2RiNDFiMjY2NWU0
PRECISION PULLEY
PRECISION PULLEY
CL500-15
PRECISION PULLEY PRECISION PULLEY
Description
CL500-15 CRAFT LAGGING ; SBR 60 DURO 72" LG
Lagging Pad; Craft-Lag Lagging Pad; 72 IN L; Use: 15 Inch Dia Drum Conveyor Pulley; SBR
Part #
CL500-15
BDI #
23165818
Details
161.06460388000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CL500-15/p/23165818
Your Price
$ 161.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
6.35
Product Group - BDI
M00134
Product Name
Lagging Pad
Part Description
Craft-Lag Lagging Pad
Size
72 IN L
Used For
15 Inch Dia Drum Conveyor Pulley
Material
SBR
Other Features
60 Durometer | Field Replaceable Pad
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pad
Manufacturer Item Number
CL500-15
Weight / LBS
14
Long Description
Lagging Pad; Craft-Lag Lagging Pad; 72 IN L; Use: 15 Inch Dia Drum Conveyor Pulley; SBR