PRECISION PULLEY
PRECISION PULLEY
CL500-30
PRECISION PULLEY PRECISION PULLEY
Description
CL500-30 CRAFT-LAG
Lagging Pad; Craft-Lag Lagging Pad; 72 IN L; Use: 30 Inch Dia Drum Conveyor Pulley; SBR
Part #
CL500-30
BDI #
21455571
Details
161.06460388000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CL500-30/p/21455571
Your Price
$ 161.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.35
Product Group - BDI
M00134
Product Name
Lagging Pad
Part Description
Craft-Lag Lagging Pad
Size
72 IN L
Used For
30 Inch Dia Drum Conveyor Pulley
Material
SBR
Other Features
60 Durometer | Field Replaceable Pad
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pad
Keyword String
Lagging Drum Pulley
Weight / LBS
14
Long Description
Lagging Pad; Craft-Lag Lagging Pad; 72 IN L; Use: 30 Inch Dia Drum Conveyor Pulley; SBR