FLEXCO
FLEXCO
DL065-C ; 02726
FLEXCO FLEXCO
Description
DL065-C NR. 02726 CONNECTING PIN ; .065" DIA X 100' L DURALINK 100EA/PAK
Hinge Pin; 1.7 MM Dia; For Conveyor Belt; Steel
Part #
02726
BDI #
17225820
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
196.78613979
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/DL065-C-;-02726/p/17225820
Your Price
$ 196.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.544
EAN
0697598027269
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
1.7 MM Dia
Used For
Conveyor Belt
Material
Steel
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.80779
Long Description
Hinge Pin; 1.7 MM Dia; For Conveyor Belt; Steel