SYSTEM PLAST
SYSTEM PLAST
FT-GSMB-6
SYSTEM PLAST SYSTEM PLAST
Description
FT-GSMB-6 GAS SPRING MOUNTING BRACKET ; NON-RETURNABLE FLUSH 4EA/PAK
Mounting Bracket; Flush Mount Gas Spring Mounting Bracket; 2.25 IN L; Use: Used with Gull Wing Door
Part #
FT-GSMB-6
BDI #
342675
Details
38.03692036
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/FT-GSMB-6/p/342675
Your Price
$ 38.04 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0726166397999
Product Group - BDI
G00268
Product Name
Mounting Bracket
Part Description
Flush Mount Gas Spring Mounting Bracket
Size
2.25 IN L
Used For
Used with Gull Wing Door
Other Features
Requires 0.25 Inch Spacing Between Door and Frame
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Flush Mount
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-GSMB-6
Manufacturer Internal Number
FT-GSMB-6
Weight / LBS
0.1
Long Description
Mounting Bracket; Flush Mount Gas Spring Mounting Bracket; 2.25 IN L; Use: Used with Gull Wing Door