DODGE
DODGE
HE45 X 4-7/16-KW
DODGE DODGE
Description
HE45 X 4-7/16-KW SHAFT BUSHING
HE Bushing; HE45 Bushing; 4.438 IN Bore | 3.2 IN LTB | 8.75 IN Flange OD; Use: Conveyor Pulley; Cast Iron
Part #
206668
BDI #
266388
Details
236.09382929
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HE45-X-4-7-16-KW/p/266388
Your Price
$ 236.09 / each
$ 254.00 / each BDIExpress
$ 254.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
11.146
EAN
0782475269433
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE45 Bushing
Size
4.438 IN Bore | 3.2 IN LTB | 8.75 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
6 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE45 X 4-7/16-KW
Manufacturer Internal Number
206668
Weight / LBS
19.4
Long Description
HE Bushing; HE45 Bushing; 4.438 IN Bore | 3.2 IN LTB | 8.75 IN Flange OD; Use: Conveyor Pulley; Cast Iron