DODGE
DODGE
HE60 X 3-15/16-KW
DODGE DODGE
Description
HE60 X 3-15/16-KW SHAFT BUSHING
HE Bushing; HE60 Bushing; 3.938 IN Bore | 3.95 IN LTB | 11.13 IN Flange OD; Use: Conveyor Pulley; Cast Iron
Part #
206686
BDI #
266398
Details
579.9876508799999
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HE60-X-3-15-16-KW/p/266398
Your Price
$ 579.99 / each
$ 624.00 / each BDIExpress
$ 624.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
31.78
EAN
0782475272471
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE60 Bushing
Size
3.938 IN Bore | 3.95 IN LTB | 11.13 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
6 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE60 X 3-15/16-KW
Manufacturer Internal Number
206686
Weight / LBS
55
Long Description
HE Bushing; HE60 Bushing; 3.938 IN Bore | 3.95 IN LTB | 11.13 IN Flange OD; Use: Conveyor Pulley; Cast Iron