FLEXCO
FLEXCO
RAR5-1/2-SE-36/900 ; 41351
FLEXCO FLEXCO
Description
RAR5-1/2-SE-36/900 NR. 41351 FASTENER ; RIVET RUSTALLOY 2 FASTENER STRIP 2EA/PAK
Rivet Hinged Fastener Strip; For Conveyor Belt; Stainless Steel
Part #
41351
BDI #
17227586
Details
183.77690995000003
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/RAR5-1-2-SE-36-900-;-41351/p/17227586
Your Price
$ 183.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162200
Weight / Kilogram
2.962
EAN
0697598413512
Product Group - BDI
M00132
Product Name
Rivet Hinged Fastener Strip
Part Description
Rivet Hinged Fastener Strip
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
6MM to 11MM Belt Thickness | 36 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener Strip
Keyword String
Rivet Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
7.80435
Long Description
Rivet Hinged Fastener Strip; For Conveyor Belt; Stainless Steel