SYSTEM PLAST
SYSTEM PLAST
SF-FLATCH-BK
SYSTEM PLAST SYSTEM PLAST
Description
SF-FLATCH-BK FINGER LIFT LATCH ; NON-RETURNABLE POLY BLK
Finger Lift Latch; Finger Lift Latch; 1 IN W X 1.5 IN H; Use: Framed Door; Polyamide
Part #
SF-FLATCH-BK
BDI #
342770
Details
24.83384438
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SF-FLATCH-BK/p/342770
Your Price
$ 24.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162407
Weight / Kilogram
0.408
EAN
0787405390997
Product Group - BDI
G00268
Product Name
Finger Lift Latch
Part Description
Finger Lift Latch
Size
1 IN W X 1.5 IN H
Used For
Framed Door
Material
Polyamide
Other Features
Black | Designed for 0.25 Inch Gap Between Door and Frame
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Latch
Keyword String
Finger Lift
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-FLATCH-BK
Manufacturer Internal Number
SF-FLATCH-BK
Weight / LBS
0.9
Long Description
Finger Lift Latch; Finger Lift Latch; 1 IN W X 1.5 IN H; Use: Framed Door; Polyamide