FLEXCO
FLEXCO
TGB-5/127-4/B-48/1219 NR. 56219
FLEXCO FLEXCO
Description
TGB-5/127-4/B-48/1219 NR. 56219 ; SEGMENTED TRANSFER PLATE
Transfer Plate; 5 IN Transfer Width; For Conveyor Belt
Part #
56219
BDI #
21531519
Details
733.02917841
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/TGB-5-127-4-B-48-1219-NR-56219/p/21531519
Your Price
$ 733.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.27
EAN
0697598562197
Product Group - BDI
M00134
Product Name
Transfer Plate
Part Description
Segmented Conveyor Transfer Plate
Size
5 IN Transfer Width
Used For
Conveyor Belt
Other Features
48 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Segmented Conveyor
Manufacturer URL
https://www.flexco.com
Weight / LBS
5
Long Description
Transfer Plate; 5 IN Transfer Width; For Conveyor Belt