FLEXCO
FLEXCO
U5C12NP ; 18543
FLEXCO FLEXCO
Description
U5C12NP NR. 18543 UNIBAR FASTENER HOOK ; 12" STRIP W/ NYLON PLUS PIN 12EA/BOX
Hook; U5 Hook; For Conveyor Belt; Stainless Steel
Part #
18543
BDI #
17226537
Details
63.82922621000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/U5C12NP-;-18543/p/17226537
Your Price
$ 63.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.848
EAN
0697598185433
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
U5 Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 7.1MM to 7.9MM Belt Thickness | 125MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; U5 Hook; For Conveyor Belt; Stainless Steel