SYSTEM PLAST
SYSTEM PLAST
VF-CRP-8FT
SYSTEM PLAST SYSTEM PLAST
Description
VF-CRP-8FT FULL ROUND SPACER ; NON-RETURNABLE UHMW 1/2
Full Round Spacer; Full Round Spacer; 96 IN L | 0.5 or 0.563 IN Rod; Use: Maintains Clip Spacing | Serpentine Chain Return System; UHMW
Part #
VF-CRP-8FT
BDI #
337193
Details
27.17076729
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VF-CRP-8FT/p/337193
Your Price
$ 27.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0787405381162
Product Group - BDI
M00134
Product Name
Full Round Spacer
Part Description
Full Round Spacer
Size
96 IN L | 0.5 or 0.563 IN Rod
Used For
Maintains Clip Spacing | Serpentine Chain Return System
Material
UHMW
Other Features
8 FT Chain Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spacer
Keyword String
Full Round
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF-CRP-8FT
Manufacturer Internal Number
VF-CRP-8FT
Weight / LBS
0.1
Long Description
Full Round Spacer; Full Round Spacer; 96 IN L | 0.5 or 0.563 IN Rod; Use: Maintains Clip Spacing | Serpentine Chain Return System; UHMW