SYSTEM PLAST
SYSTEM PLAST
VF-CRS-34-916
SYSTEM PLAST SYSTEM PLAST
Description
VF-CRS-34-916 CHAIN RETURN SHOE ; NON-RETURNABLE SP CUSTOMIZED PRODS
Chain Return Shoe; Chain Return Shoe; 7.56 IN L X 0.5 IN W X 2.5 IN H | 0.563 IN Cross Rod; Use: Used with VF-CR-3834 Profile; UHMW
Part #
VF-CRS-34-916
BDI #
342644
Details
44.67076604
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VF-CRS-34-916/p/342644
Your Price
$ 44.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.095
EAN
0787405381407
Product Group - BDI
M00134
Product Name
Chain Return Shoe
Part Description
Chain Return Shoe
Size
7.56 IN L X 0.5 IN W X 2.5 IN H | 0.563 IN Cross Rod
Used For
Used with VF-CR-3834 Profile
Material
UHMW
Other Features
0.25 Inch SCH 80 Pipe | 1 Pin with Each Shoe
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shoe
Keyword String
Chain Return
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF-CRS-34-916
Weight / LBS
0.21
Long Description
Chain Return Shoe; Chain Return Shoe; 7.56 IN L X 0.5 IN W X 2.5 IN H | 0.563 IN Cross Rod; Use: Used with VF-CR-3834 Profile; UHMW