SYSTEM PLAST
SYSTEM PLAST
VG-118-08G
SYSTEM PLAST SYSTEM PLAST
Description
VG-118-08G RAIL SPLICE CLAMP ; NON-RETURNABLE SS 8"
Splice Clamp; Rail Splice Clamp; 8 IN L X 1.23 IN H | 13 GA Thickness; Use: Connect End of Two Guide Rails; Stainless Steel
Part #
VG-118-08G
BDI #
341400
Details
66.02614913000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-118-08G/p/341400
Your Price
$ 66.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.218
EAN
0787405074293
Product Group - BDI
M00134
Product Name
Splice Clamp
Part Description
Rail Splice Clamp
Size
8 IN L X 1.23 IN H | 13 GA Thickness
Used For
Connect End of Two Guide Rails
Material
Stainless Steel
Other Features
Heavy Duty | Rigid Support | Gap
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Rail Splice
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-118-08G
Manufacturer Internal Number
VG-118-08G
Weight / LBS
0.48
Long Description
Splice Clamp; Rail Splice Clamp; 8 IN L X 1.23 IN H | 13 GA Thickness; Use: Connect End of Two Guide Rails; Stainless Steel