SYSTEM PLAST
SYSTEM PLAST
VG-203TC-58
SYSTEM PLAST SYSTEM PLAST
Description
VG-203TC-58 TRANSITION CAP ASSEMBLY ; PA 5/8"
Transition Cap Assembly; Transition Cap Assembly; 0.14 IN Dia X 2.08 IN W X 3.32 IN H | 0.625 IN Rod; Use: Guide Rail; Polyamide
Part #
VG-203TC-58
BDI #
341942
Details
28.398459510000002
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-203TC-58/p/341942
Your Price
$ 28.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.163
EAN
0787405170421
Product Group - BDI
M00134
Product Name
Transition Cap Assembly
Part Description
Transition Cap Assembly
Size
0.14 IN Dia X 2.08 IN W X 3.32 IN H | 0.625 IN Rod
Used For
Guide Rail
Material
Polyamide
Other Features
Stainless Steel Eyelet and Nut | For Use on VG-203L Body
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Transition Cap
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-203TC-58
Manufacturer Internal Number
VG-203TC-58
Weight / LBS
0.36
Long Description
Transition Cap Assembly; Transition Cap Assembly; 0.14 IN Dia X 2.08 IN W X 3.32 IN H | 0.625 IN Rod; Use: Guide Rail; Polyamide