SYSTEM PLAST
SYSTEM PLAST
VG-204-B316-P
SYSTEM PLAST SYSTEM PLAST
Description
VG-204-B316-P ADJUSTABLE SUPPORT BAR ; NON-RETURNABLE PLT 3/16" X 6.5"
Adjustable Support Bar; Adjustable Support Bar; 6.5 IN L X 1.5 IN W X 0.188 IN Thickness | 0.375 IN Slot; Use: Used with Guide Rail; Steel
Part #
VG-204-B316-P
BDI #
341949
Details
20.730767750000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-204-B316-P/p/341949
Your Price
$ 20.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.181
EAN
0787405170568
Product Group - BDI
M00134
Product Name
Adjustable Support Bar
Part Description
Adjustable Support Bar
Size
6.5 IN L X 1.5 IN W X 0.188 IN Thickness | 0.375 IN Slot
Used For
Used with Guide Rail
Material
Steel
Other Features
2 Slots | Zinc Plated
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bar
Keyword String
Support
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-204-B316-P
Weight / LBS
0.4
Long Description
Adjustable Support Bar; Adjustable Support Bar; 6.5 IN L X 1.5 IN W X 0.188 IN Thickness | 0.375 IN Slot; Use: Used with Guide Rail; Steel