SYSTEM PLAST
SYSTEM PLAST
VG-212-24-516
SYSTEM PLAST SYSTEM PLAST
Description
VG-212-24-516 ADJUSTING ROD ; NON-RETURNABLE SS 1/2" X 24"
Adjusting Rod; 1/2 Adjusting Rod; 0.5 IN Dia X 24 IN L | 5/16-18 Tapped Thread; Use: Connect to VG-011; VG-012; VG-016 and VG-018 Style Clip and Clamp; Stainless Steel
Part #
VG-212-24-516
BDI #
341977
Details
90.41845508
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-212-24-516/p/341977
Your Price
$ 90.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.599
EAN
0787405174528
Product Group - BDI
M00134
Product Name
Adjusting Rod
Part Description
1/2 Adjusting Rod
Size
0.5 IN Dia X 24 IN L | 5/16-18 Tapped Thread
Used For
Connect to VG-011; VG-012; VG-016 and VG-018 Style Clip and Clamp
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Adjusting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-212-24-516
Weight / LBS
1.32
Long Description
Adjusting Rod; 1/2 Adjusting Rod; 0.5 IN Dia X 24 IN L | 5/16-18 Tapped Thread; Use: Connect to VG-011; VG-012; VG-016 and VG-018 Style Clip and Clamp; Stainless Steel