SYSTEM PLAST
SYSTEM PLAST
VG-212-5-516
SYSTEM PLAST SYSTEM PLAST
Description
VG-212-5-516 ADJUSTING ROD ; ROD ADJ SS 1/2" X 5" 2EA/PAK
Adjusting Rod; 5/16-18 Tapped Thread 0.5 IN Wrench Flat
Part #
VG-212-5-516
BDI #
20287974
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
60.932303340000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-212-5-516/p/20287974
Your Price
$ 60.93 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0662288969792
Product Group - BDI
M00134
Product Name
Adjusting Rod
Part Description
1/2 Adjusting Rod
Size
0.5 IN Dia X 5 IN L / 5/16-18 Tapped Thread
Used For
Connect to VG-011; VG-012; VG-016 and VG-018 Style Clip and Clamp
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Adjusting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-212-5-516
Manufacturer Internal Number
VG-212-5-516
Weight / LBS
0.26
Long Description
Adjusting Rod; 5/16-18 Tapped Thread 0.5 IN Wrench Flat