341989
输送机配件
SYSTEM PLAST
SYSTEM PLAST
VG-212J-7-516
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-212J-7-516
Jointed Adjusting Rod; Jointed Adjusting Rod- Tapped; 0.5 IN Dia X 7 IN L | 5/16-18 Tapped Thread; Use: Guide Rail Positioning; Stainless Steel
制造商部件号
VG-212J-7-516
BDI部件号
341989
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-212J-7-516/p/341989
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662288969679
重量 / Kilogram
0.222
Product Group - BDI
M00134
产品名称
Jointed Adjusting Rod
部件描述
Jointed Adjusting Rod- Tapped
尺寸
0.5 IN Dia X 7 IN L | 5/16-18 Tapped Thread
用于
Guide Rail Positioning
材料
Stainless Steel
其它特点
Used with Valu Guide Bracket; Spacer and Rail Clamp
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Rod
关键字串
Jointed Adjusting
制造商货号
VG-212J-7-516
重量/磅
0.48
详细描述
Jointed Adjusting Rod; Jointed Adjusting Rod- Tapped; 0.5 IN Dia X 7 IN L | 5/16-18 Tapped Thread; Use: Guide Rail Positioning; Stainless Steel