341636
输送机配件
SYSTEM PLAST
SYSTEM PLAST
VG-223RN-TOP-58
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-223RN-TOP-58
Bracket Rotating Top; Rotating Top with Nut Fastener for Heavy Duty Stainless Steel Bracket; 0.625 IN Rod; Use: Heavy Duty Stainless Steel Bracket
制造商部件号
VG-223RN-TOP-58
BDI部件号
341636
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-223RN-TOP-58/p/341636
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405487932
重量 / Kilogram
0.095
Product Group - BDI
M00134
产品名称
Bracket Rotating Top
部件描述
Rotating Top with Nut Fastener for Heavy Duty Stainless Steel Bracket
尺寸
0.625 IN Rod
用于
Heavy Duty Stainless Steel Bracket
其它特点
With Nut
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Rotating Top
制造商货号
VG-223RN-TOP-58
重量/磅
0.21
详细描述
Bracket Rotating Top; Rotating Top with Nut Fastener for Heavy Duty Stainless Steel Bracket; 0.625 IN Rod; Use: Heavy Duty Stainless Steel Bracket