SYSTEM PLAST
SYSTEM PLAST
VG-253K-S-58
SYSTEM PLAST SYSTEM PLAST
Description
VG-253K-S-58 GUIDE RAIL BRACKET ; NON-RETURNABLE W/KNOB SS 5/8" 10EA/BOX
Bracket; Bracket with Hand Knob; 1.25 IN L X 2.2 IN W X 5 IN H | 10 GA Thickness | 0.375 IN Slot | 0.625 IN Rod; Use: Holding and Positioning the Rod; Stainless Steel
Part #
VG-253K-S-58
BDI #
341660
Details
516.7076554
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-253K-S-58/p/341660
Your Price
$ 516.71 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.191
EAN
0787405186880
Product Group - BDI
M00134
Product Name
Bracket
Part Description
Bracket with Hand Knob
Size
1.25 IN L X 2.2 IN W X 5 IN H | 10 GA Thickness | 0.375 IN Slot | 0.625 IN Rod
Used For
Holding and Positioning the Rod
Material
Stainless Steel
Other Features
Heavy Duty | Polyamide Hand Knob
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Rod Mount
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-253K-S-58
Weight / LBS
0.42
Long Description
Bracket; Bracket with Hand Knob; 1.25 IN L X 2.2 IN W X 5 IN H | 10 GA Thickness | 0.375 IN Slot | 0.625 IN Rod; Use: Holding and Positioning the Rod; Stainless Steel