SYSTEM PLAST
SYSTEM PLAST
VG-641T-N-58
SYSTEM PLAST SYSTEM PLAST
Description
VG-641T-N-58 CONVEYOR ROD MOUNT ; NON-RETURNABLE CLIP TAB NUT 5/8" 2EA/PAK
Rod Mount; Rod Mount; 0.625 IN Rod; Use: Conveyor Lane Dividing or Rod Adjustment; Stainless Steel
Part #
VG-641T-N-58
BDI #
342152
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
51.69230400000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-641T-N-58/p/342152
Your Price
$ 51.69 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
1.016
EAN
0787405498372
Product Group - BDI
M00134
Product Name
Rod Mount
Part Description
Rod Mount
Size
0.625 IN Rod
Used For
Conveyor Lane Dividing or Rod Adjustment
Material
Stainless Steel
Other Features
Stainless Steel Hardware
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-641T-N-58
Weight / LBS
2.24
Long Description
Rod Mount; Rod Mount; 0.625 IN Rod; Use: Conveyor Lane Dividing or Rod Adjustment; Stainless Steel