SYSTEM PLAST
SYSTEM PLAST
VG-686SP-3.0
SYSTEM PLAST SYSTEM PLAST
Description
VG-686SP-3.0 GUIDE RAIL SIDE PLOW ; NON-RETURNABLE SPEEDRAIL
Side Plow; Side Plow for 2 Strand Roller Guide; 3.5 IN L X 3.4 IN W X 1.15 IN H; Use: 2-Strand Speedrail Bead and Roller Guide; Nolu-S
Part #
VG-686SP-3.0
BDI #
342660
Details
69.21384121
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-686SP-3-0/p/342660
Your Price
$ 69.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.118
EAN
0787405498815
Product Group - BDI
M00134
Product Name
Side Plow
Part Description
Side Plow for 2 Strand Roller Guide
Size
3.5 IN L X 3.4 IN W X 1.15 IN H
Used For
2-Strand Speedrail Bead and Roller Guide
Material
Nolu-S
Other Features
Stainless Steel Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Plow
Keyword String
Side
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-686SP-3.0
Manufacturer Internal Number
VG-686SP-3.0
Weight / LBS
0.26
Long Description
Side Plow; Side Plow for 2 Strand Roller Guide; 3.5 IN L X 3.4 IN W X 1.15 IN H; Use: 2-Strand Speedrail Bead and Roller Guide; Nolu-S