SYSTEM PLAST
SYSTEM PLAST
VG-P12RD-NS-100
SYSTEM PLAST SYSTEM PLAST
Description
VG-P12RD-NS-100 EXTRU FULL ROUND GUIDE ; NON-RETURNABLE COVER NS 1/2" 100FT/BOX
Round Bar Cover; Round Bar Cover; 0.5 IN ID X 100 FT L; Use: Side Guide; Nolu-S
Part #
VG-P12RD-NS-100
BDI #
338524
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
441.53843
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-P12RD-NS-100/p/338524
Your Price
$ 441.54 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.032
EAN
0787405508576
Product Group - BDI
M00134
Product Name
Round Bar Cover
Part Description
Round Bar Cover
Size
0.5 IN ID X 100 FT L
Used For
Side Guide
Material
Nolu-S
Other Features
Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Round Bar
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P12RD-NS-100
Weight / LBS
0.071
Long Description
Round Bar Cover; Round Bar Cover; 0.5 IN ID X 100 FT L; Use: Side Guide; Nolu-S