SYSTEM PLAST
SYSTEM PLAST
VG-QSB-18
SYSTEM PLAST SYSTEM PLAST
Description
VG-QSB-18 CONVEYOR SPACING BLOCK ; NON-RETURNABLE PLASTIC 18"
Positioning Spacer; Speedset Positioning Spacer; 18 IN L; Use: Speedset Spring Loaded Bracket; PVC
Part #
VG-QSB-18
BDI #
342862
Details
68.923072
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-QSB-18/p/342862
Your Price
$ 68.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.172
EAN
0787405452992
Product Group - BDI
M00134
Product Name
Positioning Spacer
Part Description
Speedset Positioning Spacer
Size
18 IN L
Used For
Speedset Spring Loaded Bracket
Material
PVC
Other Features
Gray | 2 Positioning Length
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spacer
Keyword String
Positioning
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-QSB-18
Manufacturer Internal Number
VG-QSB-18
Weight / LBS
0.4
Long Description
Positioning Spacer; Speedset Positioning Spacer; 18 IN L; Use: Speedset Spring Loaded Bracket; PVC