SYSTEM PLAST
SYSTEM PLAST
VG-Z20M-B-200
SYSTEM PLAST SYSTEM PLAST
Description
VG-Z20M-B-200 CONVEYOR Z-PROFILE ; NON-RETURNABLE 60M/BOX
Black Z Profile; 0.91 IN W X 0.4 IN H X 5080 IN L; UHMW-PE
Part #
19005N
BDI #
24481492
Details
740.4922548000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-Z20M-B-200/p/24481492
Your Price
$ 740.49 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30102415
Weight / Kilogram
0.109
EAN
0787405563452
Product Group - BDI
M00134
Product Name
Z Profile
Part Description
Black Z Profile
Size
0.91 IN W X 0.4 IN H X 5080 IN L
Material
UHMW-PE
Other Features
Ultra High Molecular Weight
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Profile
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.24
Long Description
Black Z Profile; 0.91 IN W X 0.4 IN H X 5080 IN L; UHMW-PE