338887
输送机配件
SYSTEM PLAST
SYSTEM PLAST
VGRU-18-6-50
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VGRU-18-6-50
UHMW Roll; Standard UHMW Tape Roll; 50 FT L X 6 IN W X 0.125 IN Thickness; Use: Wear Bed for Conveyor Belting | Used as a Chute or Trough Liner; UHMW
制造商部件号
VGRU-18-6-50
BDI部件号
338887
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VGRU-18-6-50/p/338887
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405516397
重量 / Kilogram
0.154
Product Group - BDI
M00134
产品名称
UHMW Roll
部件描述
Standard UHMW Tape Roll
尺寸
50 FT L X 6 IN W X 0.125 IN Thickness
用于
Wear Bed for Conveyor Belting | Used as a Chute or Trough Liner
材料
UHMW
其它特点
Rivet Used with 0.125 Inch Material
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
UHMW Roll
制造商货号
VGRU-18-6-50
重量/磅
0.34
详细描述
UHMW Roll; Standard UHMW Tape Roll; 50 FT L X 6 IN W X 0.125 IN Thickness; Use: Wear Bed for Conveyor Belting | Used as a Chute or Trough Liner; UHMW