Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

111-20180-01 https://www.bdiexpress.com/medias/INDREXBRKTXX-DROP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgxN3xpbWFnZS9qcGVnfGFEQTBMMmczTWk4NU5qYzJNVE0xTURNNU1EQTJMbXB3Wnd8YmJhMGI0N2ZmNGQ1MmE5NjAxMTQ4NTZjNzg2NjExMmFmN2M4YTYxZGNjNTMzMmYzYjYxYmRmN2JmM2JkM2JmZg
24119679 Conveyor Idler Accessories 

REXNORD REXNORD

111-20180-01

Description

111-20180-01 BRACKET

Drop Bracket; Used For CEMA C - CEMA D Idler; 4-1/2" Drop

Part #

10508451

BDI #
24119679

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

103.87999258 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 103.88 / each
$ 327.86 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101732
Weight / Kilogram
1.27
EAN
0793699489835
Product Group - BDI
M00134
Product Name
Bracket
Part Type
Drop
Part Description
Drop Bracket
Size
4.5 IN Drop
Used For
CEMA C | CEMA D Idler
Inch - Metric
Inch
Category - BDI
Conveyor Idler Accessories
Harmonized Tariff Code
8431.39.00.80
Noun
Bracket
Keyword String
Drop
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
111-20180-01
Manufacturer Internal Number
0148983
Weight / LBS
2.8
Long Description
Drop Bracket; Used For CEMA C - CEMA D Idler; 4-1/2" Drop