PRECISION PULLEY
PRECISION PULLEY
D6-TES-36
PRECISION PULLEY PRECISION PULLEY
Description
D6-TES-36 SLIDER WING IDLER ROLLER ; 36" BELT W 6" RLR
Slider Bracket; Used For EZ Slider with Rail; 36" Belt Width
Part #
D6-TES-36
BDI #
23155662
Details
303.53074755000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Accessories/D6-TES-36/p/23155662
Your Price
$ 303.53 / each
$ 414.00 / each BDIExpress
$ 414.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101732
Weight / Kilogram
3.946
Product Group - BDI
M00134
Product Name
Bracket
Part Type
Slider
Part Description
Slider Bracket
Size
36 IN Belt Width
Used For
EZ Slider with Rail
Inch - Metric
Inch
Other Features
CEMA D
Category - BDI
Conveyor Idler Accessories
Harmonized Tariff Code
8431.39.00.80
Noun
Bracket
Manufacturer Item Number
D6-TES-36
Long Description
Slider Bracket; Used For EZ Slider with Rail; 36" Belt Width