REXNORD
REXNORD
36-GC5040-03
REXNORD REXNORD
Description
36-GC5040-03 RETURN IDLER ; RETURN IDLER NON RETURNABLE
36" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
10518247
BDI #
24126064
Details
491.84150333
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/36-GC5040-03/p/24126064
Your Price
$ 491.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
20.49
EAN
0793699405446
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
36-GC5040-03
Manufacturer Internal Number
0140544
Weight / LBS
37
Long Description
36" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Mounting Distance On Roller Axis
45 Inch | 1143 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Roller Width
39 Inch | 990.6 Millimeter
Overall Length
47 Inch | 1193.8 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Base to Center Roll Height
7 Inch | 177.8 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh