Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C4-35CIT-60SB https://www.bdiexpress.com/medias/INDPRPASSYXX-IDLR-CNVR-CIT-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE3NHxpbWFnZS9qcGVnfGFEVmlMMmhqWlM4NU5qYzJNVGd4TnpBd05qTTRMbXB3Wnd8OTI0MjRlZWYzNTAyYzgyOTAxMmViOWIwMjI2MmVlZWVmOTQ0OTc1OWQxY2MzZjU3Y2E3YmJhNzhkYjZhODMzMw
23179546 Conveyor Idler Assembly 

PRECISION PULLEY PRECISION PULLEY

C4-35CIT-60SB

Description

C4-35CIT-60SB TROUGHING IDLER ; CI 60" BELT W 4" RLR 35DEG

60" Belt Width; 4" Roller Diameter; Channel Inset Trougher; 35 Degree Trough Angle; CEMA C; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

C4-35CIT-60SB

BDI #
23179546

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

575.5076512 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 575.51 / each
$ 785.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
36.287
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Channel Inset Trougher
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Endstand Mounting
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
C4-35CIT-60SB
Weight / LBS
80
Long Description
60" Belt Width; 4" Roller Diameter; Channel Inset Trougher; 35 Degree Trough Angle; CEMA C; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
60 Inch | 1524 Millimeter
Mounting Distance On Roller Axis
0 Inch | 0 Millimeter
Base to Roller Center
3.188 Inch | 80.975 Millimeter
Overall Width
8.125 Inch | 206.375 Millimeter
Roller Width
36.5 Inch | 927.1 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Base to Center Roll Height
5.188 Inch | 131.775 Millimeter
Overall Length
65.625 Inch | 1666.875 Millimeter
Roller Span Length
56.938 Inch | 1446.225 Millimeter
Overall Height
12 Inch | 304.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh