Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C5-20TUI-36SB https://www.bdiexpress.com/medias/INDPRPASSYXX-IDLR-CNVR-TUI-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM2NXxpbWFnZS9qcGVnfGFHUTBMMmd5TXk4NU5qYzJNVGd5T0RRM05URTRMbXB3Wnd8MjUwMjA0ZDgyNmJjZjQyMGVjOWI5OWEzYjAzNzVmY2QzYmFjOTQzOWQ2N2UwZTgxODE2ZWEzMjBkNTM4MzhiNg
23144101 Conveyor Idler Assembly 

PRECISION PULLEY PRECISION PULLEY

C5-20TUI-36SB

Description

C5-20TUI-36SB IMPACT TROUGHING IDLER ; UNEQ 36" BELT W 5" RLR 20DEG

36" Belt Width; 5" Roller Diameter; Trougher Unequal Impact; 20 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-20TUI-36SB

BDI #
23144101

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

873.15839917 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 873.16 / each
$ 1,191.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
36.287
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Unequal Impact
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Footpad Mounting | 3-15/16 Inch Wide Secondary Roller
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
C5-20TUI-36SB
Weight / LBS
80
Long Description
36" Belt Width; 5" Roller Diameter; Trougher Unequal Impact; 20 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Mounting Distance On Roller Axis
45 Inch | 1143 Millimeter
Overall Height
10.375 Inch | 263.525 Millimeter
Base to Center Roll Height
8.625 Inch | 219.075 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance Across Roller Axis
6 Inch | 152.4 Millimeter
Roller Span Length
37.438 Inch | 950.925 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Roller Width
25.875 Inch | 657.225 Millimeter
Overall Length
47.5 Inch | 1206.5 Millimeter
Base to Roller Center
6.125 Inch | 155.575 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh