Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C5-31LSRRD-36 https://www.bdiexpress.com/medias/INDPRPASSYXX-IDLR-CNVR-LS-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk3NXxpbWFnZS9qcGVnfGFHVXpMMmhsTlM4NU5qYzJNVGt3T0RFd01UUXlMbXB3Wnd8MDU3MjNhOGNhMDJlMWNmMmRmNjc5ZWIzMDE4OGU5ZmVlOGY4MWYxNDQyMWJjZjYzMmQ0ODIwMzhiZGFmMDQ2ZA
23145016 Conveyor Idler Assembly 

PRECISION PULLEY PRECISION PULLEY

C5-31LSRRD-36

Description

C5-31LSRRD-36 RETURN IDLER ; LIVE SHFT RBR DISC 36" BELT W 5" RLR 31D

36" Belt Width; 5" Roller Diameter; Live Shaft Return; 0 Degree Trough Angle; CEMA C; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-31LSRRD-36

BDI #
23145016

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

448.67842949000004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 448.68 / each
$ 612.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
18.334
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Live Shaft Return
Troughing Angle
0 Degree
Mounting Method
Direct Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
1-15/16 Inch Shaft
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
C5-31LSRRD-36
Weight / LBS
40
Long Description
36" Belt Width; 5" Roller Diameter; Live Shaft Return; 0 Degree Trough Angle; CEMA C; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Mounting Distance On Roller Axis
45 Inch | 1143 Millimeter
Overall Length
48.5 Inch | 1231.9 Millimeter
Overall Height
5 Inch | 127 Millimeter
Roller Width
38.875 Inch | 987.425 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Width
5 Inch | 127 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh