Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D6-10VR-24SB-4 https://www.bdiexpress.com/medias/INDPRPASSYXX-IDLR-CNVR-VR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2M3xpbWFnZS9qcGVnfGFEVTFMMmd5TWk4NU5qYzJNVGt3TURJek56RXdMbXB3Wnd8NWZhOGM1NDRmNmYyZTdkN2YzNDk0NzE0NThkOGJjOTAwNzA1ZTdiZTJiYzg2Y2EzZmMwMGM4MTFhNTYxYTQzMg
23157672 Conveyor Idler Assembly 

PRECISION PULLEY PRECISION PULLEY

D6-10VR-24SB-4

Description

D6-10VR-24SB-4 V-RETURN IDLER ; 24" BELT W 6" RLR 10DEG

24" Belt Width; 6" Roller Diameter; V-Return; 10 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

D6-10VR-24SB-4

BDI #
23157672

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

793.2614818000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 793.26 / each
$ 1,082.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
24.04
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
V-Return
Troughing Angle
10 Degree
Mounting Method
Top Mount
Number of Rollers
2
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
D6-10VR-24SB-4
Weight / LBS
55
Long Description
24" Belt Width; 6" Roller Diameter; V-Return; 10 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
24 Inch | 609.6 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Height
12.875 Inch | 327.025 Millimeter
Overall Length
35 Inch | 889 Millimeter
Overall Width
10.5 Inch | 266.7 Millimeter
Roller Width
13.625 Inch | 346.075 Millimeter
Roller Span Length
27.375 Inch | 695.325 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh