Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E7-35TET-66SB https://www.bdiexpress.com/medias/INDPRPASSYXX-IDLR-CNVR-TET-STL-E-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2NnxpbWFnZS9qcGVnfGFEZ3lMMmhtTUM4NU5qYzJNVGt6TnpVNU1qWXlMbXB3Wnd8N2ZhNjhiMTcxM2NlMTIwYmNmODk1MjJiZWRiMmMxYzBhYzAxODRjOTk5OTNhMjA3MDYzMDFiMjRiYjUzZGNlNA
23161116 Conveyor Idler Assembly 

PRECISION PULLEY PRECISION PULLEY

E7-35TET-66SB

Description

E7-35TET-66SB TRANSITION TROUGHING IDLER ; 66" BELT W 7" RLR 35DEG

66" Belt Width; 7" Roller Diameter; Trougher Equal Transition; 35 Degree Trough Angle; CEMA E; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7-35TET-66SB

BDI #
23161116

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2728.73980509 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,728.74 / each
$ 3,722.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
162.386
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal Transition
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
E7-35TET-66SB
Weight / LBS
384
Long Description
66" Belt Width; 7" Roller Diameter; Trougher Equal Transition; 35 Degree Trough Angle; CEMA E; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Height
27.75 Inch | 704.85 Millimeter
Base to Center Roll Height
12 Inch | 304.8 Millimeter
Overall Width
14 Inch | 355.6 Millimeter
Mounting Distance On Roller Axis
75 Inch | 1905 Millimeter
Belt Width
66 Inch | 1676.4 Millimeter
Roller Width
23.75 Inch | 603.25 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Overall Length
80.25 Inch | 2038.35 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Base to Roller Center
8.5 Inch | 215.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh