PRECISION PULLEY
PRECISION PULLEY
E7P-10VRI-60SB-7
PRECISION PULLEY PRECISION PULLEY
Description
E7P-10VRI-60SB-7 V-RETURN IMPACT IDLER ; 60" BELT W 7" RLR 10DEG
60" Belt Width; 7" Roller Diameter; V-Return Impact; 10 Degree Trough Angle; CEMA E Plus; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Part #
E7P10VRI60SB-7
BDI #
23157821
Details
2349.70598601
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/E7P-10VRI-60SB-7/p/23157821
Your Price
$ 2,349.71 / each
$ 3,205.00 / each BDIExpress
$ 3,205.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
96.162
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
V-Return Impact
Troughing Angle
10 Degree
Mounting Method
Top Mount
Number of Rollers
2
CEMA Class
CEMA E Plus
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Manufacturer Item Number
E7P10VRI60SB-7
Weight / LBS
209
Long Description
60" Belt Width; 7" Roller Diameter; V-Return Impact; 10 Degree Trough Angle; CEMA E Plus; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Overall Width
12 Inch | 304.8 Millimeter
Belt Width
60 Inch | 1524 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1752.6 Millimeter
Roller Width
31.188 Inch | 792.175 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Overall Length
73 Inch | 1854.2 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Overall Height
20.25 Inch | 514.35 Millimeter
Roller Span Length
62.438 Inch | 1585.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh