Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E7P-RRD-96SBWB https://www.bdiexpress.com/medias/INDPRPASSYXX-IDLR-CNVR-R-RD-E-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzM3xpbWFnZS9qcGVnfGFHTTVMMmcwWkM4NU5qYzJNVGswTlRRMU5qazBMbXB3Wnd8Nzg5MzZiMmU5ZDZiZmJkNDk1MGU4YjdkNzAzNDMzNmM4ZjFiZDIyMWI5YjE5YzRlZmM4OGE2NzMzNzc3ZjAwZA
23170368 Conveyor Idler Assembly 

PRECISION PULLEY PRECISION PULLEY

E7P-RRD-96SBWB

Description

E7P-RRD-96SBWB RETURN IDLER ; RBR DISC 7" RLR 96" BELT W WIDE BASE

96" Belt Width; 7" Roller Diameter; Return; 0 Degree Trough Angle; CEMA E Plus; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7P-RRD-96SBWB

BDI #
23170368

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2235.3367634100005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,235.34 / each
$ 3,049.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
105.233
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA E Plus
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting | Wide Base
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
E7P-RRD-96SBWB
Weight / LBS
274
Long Description
96" Belt Width; 7" Roller Diameter; Return; 0 Degree Trough Angle; CEMA E Plus; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Base to Center Roll Height
10.5 Inch | 266.7 Millimeter
Overall Height
10.5 Inch | 266.7 Millimeter
Belt Width
96 Inch | 2438.4 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Mounting Distance On Roller Axis
0 Inch | 0 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Roller Width
100 Inch | 2540 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Base to Roller Center
7 Inch | 177.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh