https://www.bdiexpress.com/medias/INDPRPRLRXXX-IDLR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzOXxpbWFnZS9qcGVnfGFESTBMMmhoTVM4eE1EVXdOelEwT1RZMk16VXhPQzlKVGtSUVVsQlNURkpZV0ZoZlNVUk1VbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xhM2I0Nzc1MzU1MWU1NjhlMjc0M2FiMTQ2NjQ0NDQwODMwYmVjNDc3NTU0MzkyMjMwMTQwYjQyZDhmOGI2YWE2
PRECISION PULLEY
PRECISION PULLEY
C4-CITS-54SB
PRECISION PULLEY PRECISION PULLEY
Description
C4-CITS-54SB IDLER ROLLER ; CI STEEL 54" BELT W 4" RLR
Conveyor; 54" Belt Width; 4" Roller Diameter; 30-1/2" Roller Width; CEMA C; Channel Inset Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
C4-CITS-54SB
BDI #
23179858
Details
113.63691496
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/C4-CITS-54SB/p/23179858
Your Price
$ 113.64 / each
$ 155.00 / each BDIExpress
$ 155.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
9.603
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Channel Inset Trougher
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Channel Inset Trougher
Relubricatable
No
Inch - Metric
Inch
Other Features
Center Roller
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Manufacturer Item Number
C4-CITS-54SB
Weight / LBS
22
Long Description
Conveyor; 54" Belt Width; 4" Roller Diameter; 30-1/2" Roller Width; CEMA C; Channel Inset Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
30.5 Inch | 774.7 Millimeter
Belt Width
54 Inch | 1371.6 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh