![D5-FLI-72SB](/medias/INDXXXRLRXXX-IDLR-IMP-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MjF8aW1hZ2UvanBlZ3xhRFl3TDJobFppOHhNRE0yT0Rnd05URTNOVE15Tmk5SlRrUllXRmhTVEZKWVdGaGZTVVJNVWw5SlRWQmZVa1JmTXpBd2VETXdNQzVxY0djfDliNWUxN2Y0NWUwYTUwZWNlMzFhMTE5ODExOTQ2MDQwY2Q1ZjQ5ZDQ0ZDcxOTdmYzRkYmQyNjcwZjJkZDU2ZWM)
![D5-FLI-72SB](/medias/INDXXXRLRXXX-IDLR-IMP-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MjF8aW1hZ2UvanBlZ3xhRFl3TDJobFppOHhNRE0yT0Rnd05URTNOVE15Tmk5SlRrUllXRmhTVEZKWVdGaGZTVVJNVWw5SlRWQmZVa1JmTXpBd2VETXdNQzVxY0djfDliNWUxN2Y0NWUwYTUwZWNlMzFhMTE5ODExOTQ2MDQwY2Q1ZjQ5ZDQ0ZDcxOTdmYzRkYmQyNjcwZjJkZDU2ZWM)
PRECISION PULLEY
PRECISION PULLEY
D5-FLI-72SB
PRECISION PULLEY PRECISION PULLEY
Description
D5-FLI-72SB FLAT CARRIER ROLLER ; RBR DISC 72" BELT W 5" RLR
Conveyor; 72" Belt Width; 5" Roller Diameter; 73-7/8" Roller Width; CEMA D; Flat Carrier - Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Part #
D5-FLI-72SB
BDI #
23146320
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1021.25685013
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/D5-FLI-72SB/p/23146320
Your Price
$ 1,021.26 / each
$ 1,393.00 / each BDIExpress
$ 1,393.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
48.249
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Flat Carrier | Return Impact
CEMA Class
CEMA D
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Flat Carrier | Return Impact
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Weight / LBS
96
Long Description
Conveyor; 72" Belt Width; 5" Roller Diameter; 73-7/8" Roller Width; CEMA D; Flat Carrier - Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
72 Inch | 1828.8 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
73.875 Inch | 1876.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh