Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D6-FMTE-6.69 https://www.bdiexpress.com/medias/INDPRPRLRXXX-IDLR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzOXxpbWFnZS9qcGVnfGFESTBMMmhoTVM4eE1EVXdOelEwT1RZMk16VXhPQzlKVGtSUVVsQlNURkpZV0ZoZlNVUk1VbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xhM2I0Nzc1MzU1MWU1NjhlMjc0M2FiMTQ2NjQ0NDQwODMwYmVjNDc3NTU0MzkyMjMwMTQwYjQyZDhmOGI2YWE2
23151224 Conveyor Idler Rollers 

PRECISION PULLEY PRECISION PULLEY

D6-FMTE-6.69

Description

D6-FMTE-6.69 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT

Conveyor; 18" Belt Width; 6" Roller Diameter; 6.69" Roller Width; CEMA D; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

D6-FMTE-6.69

BDI #
23151224

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

152.4922968 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 152.49 / each
$ 208.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
4.477
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Trougher
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Trougher Equal
Relubricatable
No
Inch - Metric
Inch
Other Features
FMC Linkbelt Zinc Nut
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
D6-FMTE-6.69
Weight / LBS
10
Long Description
Conveyor; 18" Belt Width; 6" Roller Diameter; 6.69" Roller Width; CEMA D; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
6.69 Inch | 169.926 Millimeter
Belt Width
18 Inch | 457.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh