https://www.bdiexpress.com/medias/INDPRPRLRXXX-IDLR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzOXxpbWFnZS9qcGVnfGFESTBMMmhoTVM4eE1EVXdOelEwT1RZMk16VXhPQzlKVGtSUVVsQlNURkpZV0ZoZlNVUk1VbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xhM2I0Nzc1MzU1MWU1NjhlMjc0M2FiMTQ2NjQ0NDQwODMwYmVjNDc3NTU0MzkyMjMwMTQwYjQyZDhmOGI2YWE2
PRECISION PULLEY
PRECISION PULLEY
E7-CRTE-29.75
PRECISION PULLEY PRECISION PULLEY
Description
E7-CRTE-29.75 TROUGHING RETRO ROLLER ; CONTINENTAL ZINC NUT
Conveyor; 84" Belt Width; 7" Roller Diameter; 29-3/4" Roller Width; CEMA E; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
E7-CRTE-29.75
BDI #
23151854
Details
464.82150526000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/E7-CRTE-29-75/p/23151854
Your Price
$ 464.82 / each
$ 634.00 / each BDIExpress
$ 634.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
32.894
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Trougher
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Trougher Equal
Relubricatable
No
Inch - Metric
Inch
Other Features
Continental Zinc Nut
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Manufacturer Item Number
E7-CRTE-29.75
Weight / LBS
67
Long Description
Conveyor; 84" Belt Width; 7" Roller Diameter; 29-3/4" Roller Width; CEMA E; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
7 Inch | 177.8 Millimeter
Belt Width
84 Inch | 2133.6 Millimeter
Roller Width
29.75 Inch | 755.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh