Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAD6TE60SB-2PL4 https://www.bdiexpress.com/medias/INDPRPRLRXXX-IDLR-STL-SBR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4OHxpbWFnZS9qcGVnfGFETTFMMmhoTVM4NU5qYzJNakV6TWpJek5EVTBMbXB3Wnd8MmE3M2E4Y2NkNDU2YzJmYjdmNzY3OTdkOWExOGFiNjUyMGNkMjVlNmNhM2M4NzA5MTFiZmI5OGZkOGZiNzJhZA
23146517 Conveyor Idler Rollers 

PRECISION PULLEY PRECISION PULLEY

SAD6TE60SB-2PL4

Description

SAD6TE60SB-2PL4 TROUGHING SMART ROLLER ; 60" BELT W 6" RLR

Conveyor; 60" Belt Width; 6-1/2" Roller Diameter; 21-3/4" Roller Width; CEMA D; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

SAD6TE60SB-2PL4

BDI #
23146517

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1702.34603225 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,702.35 / each
$ 2,322.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
15.072
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Trougher
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Trougher Equal | Trougher Equal Self Aligner | Trougher Equal Transition
Relubricatable
No
Inch - Metric
Inch
Other Features
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
SAD6TE60SB-2PL4
Weight / LBS
21
Long Description
Conveyor; 60" Belt Width; 6-1/2" Roller Diameter; 21-3/4" Roller Width; CEMA D; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
21.75 Inch | 552.45 Millimeter
Roller Diameter
6.5 Inch | 165.1 Millimeter
Belt Width
60 Inch | 1524 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh