Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40458 https://www.bdiexpress.com/medias/INDPRPSHFTXX-IDLR-STUB-CNTR-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0NHxpbWFnZS9qcGVnfGFHVTJMMmhrWWk4NU16RTFNREU1T1Rnd09ETXdMbXB3Wnd8ZGY2ZjY2NzY1YTJhMWYwZGYwOTQyZmExNjZhZDZjMDFjNDM0MDM1MTI3YTVkMGE4M2RmODBkNDM2NzQxNTY0NQ
21539590 Conveyor Idler Shafts 

PRECISION PULLEY PRECISION PULLEY

40458

Description

40458 3504CTR STUB SHAFT 3.000(1.000) ; 3504CTR FOR IDLER

Conveyor Idler; 3" Shaft Length; 0.772" Shaft Diameter; Used For CB504 Roller

Part #

40458

BDI #
21539590

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13.752306710000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13.75 / each
$ 18.75 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.154
Product Group - BDI
M00134
Product Name
Center Stub Shaft
Used For
CB504 Roller
Inch - Metric
Inch
Other Features
1 Inch Mounting Length
Category - BDI
Conveyor Idler Shaft
Harmonized Tariff Code
8431.39.00.80
Noun
Shaft
Keyword 3
Conveyor
Keyword String
Stub Idler Conveyor
Manufacturer URL
Manufacturer Item Number
40458
Weight / LBS
0.34
Long Description
Conveyor Idler; 3" Shaft Length; 0.772" Shaft Diameter; Used For CB504 Roller
Shaft Diameter
0.772 Inch | 19.609 Millimeter
Shaft Length
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh