Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12X44 CR WI HE35 MD https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-MDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGd5TDJobE55OHhNRGN4TnpZMk1qSXhOakl5TWk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3wzNjUyYWJmMGQzMWUyNjA3YmJjYzYwNzcwNTkwNzNjZDMxOWI1M2E1N2VjNjQyODUxNWExMjYzMzg1YmY1NzVl
19379590 Conveyor Pulleys 

DODGE DODGE

12X44 CR WI HE35 MD

Description

12X44 CR WI HE35 MD WING PULLEY ; NON RETURNABLE

Conveyor Pulley; Wing; Crowned Face; 44" Face Width; Bushed Mount; HE35 Bushing; Mine Duty Class; 12" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats

Part #

224698

BDI #
19379590

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3459.47513751 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,459.48 / each
$ 3,722.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
59.928
EAN
0782475680788
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE35
Class
Mine Duty
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
224698
Long Description
Conveyor Pulley; Wing; Crowned Face; 44" Face Width; Bushed Mount; HE35 Bushing; Mine Duty Class; 12" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Length Thru Bore
2.78 Inch | 70.612 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 30.163 To 88.9 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh