https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-MDTYX-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRGN3TDJneU9DOHhNRGN4TnpZMk5UTXlPVEU0TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDFoVVh6TXdNSGd6TURBdWFuQm58ZGM4OWVlY2JiMzM4OGY4NWExNTM2MzlmZDVkMTIzN2MwZjdiZTU1MTIxNDllNGY1NTEyMDhkYzkwYTMxN2U2MA
DODGE
DODGE
18X30 ST DR XT25 MDX
DODGE DODGE
Description
18X30 ST DR XT25 MDX DRUM PULLEY ; NON RETURNABLE
Conveyor Pulley; Drum; Straight Face; 30" Face Width; Bushed Mount; XT25 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats
Part #
233893
BDI #
20504239
Details
914.2430116200002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/18X30-ST-DR-XT25-MDX/p/20504239
Your Price
$ 914.24 / each
$ 1,028.00 / each BDIExpress
$ 1,028.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
181.437
EAN
0782476838256
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT25
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
233893
Long Description
Conveyor Pulley; Drum; Straight Face; 30" Face Width; Bushed Mount; XT25 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Face Width
30 Inch | 762 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh