![18X32 CR DR HE35 MDX 1/2 HBG LAG](/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDR8aW1hZ2UvanBlZ3xhREF3TDJnNE9TOHhNRGN4TnpZMk9EZ3pOVE0xT0M5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZlNFVmZTRkpDWHpNd01IZ3pNREF1YW5CbnxmZWI0OGEwNWE2Y2I2NjVjYzY4ZmRhMWUwZGVlMzc0ZGIxMmJkYjRlODA0NTk1ZTlmMTAyOWY1ZGY4YzIwNGUx)
![18X32 CR DR HE35 MDX 1/2 HBG LAG](/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDR8aW1hZ2UvanBlZ3xhREF3TDJnNE9TOHhNRGN4TnpZMk9EZ3pOVE0xT0M5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZlNFVmZTRkpDWHpNd01IZ3pNREF1YW5CbnxmZWI0OGEwNWE2Y2I2NjVjYzY4ZmRhMWUwZGVlMzc0ZGIxMmJkYjRlODA0NTk1ZTlmMTAyOWY1ZGY4YzIwNGUx)
DODGE
DODGE
18X32 CR DR HE35 MDX 1/2 HBG LAG
DODGE DODGE
Description
18X32 CR DR HE35 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; HE35 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Part #
201489
BDI #
19377631
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
3284.7443807600002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/18X32-CR-DR-HE35-MDX-1-2-HBG-LAG/p/19377631
Your Price
$ 3,284.74 / each
$ 3,534.00 / each BDIExpress
$ 3,534.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
178.876
EAN
0782476658403
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE35
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
201489
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; HE35 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Length Thru Bore
2.78 Inch | 70.612 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 30.163 To 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh