![24X26 ST DR HE40 MDX](/medias/INDDODPLYXXX-DRM-ST-MDTYX-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFpsTDJnek5pOHhNRGN4TnpZMk9URTVOVGd3Tmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDBoRlh6TXdNSGd6TURBdWFuQm58ZTk5ZDhkYjhmMDliN2UwNDI5NTQ4M2RjNzRmYWM1NzAxNjg0ZWE4MWY0N2U3ZTA5YjU5MmIzY2VmZmE3N2UyOQ)
![24X26 ST DR HE40 MDX](/medias/INDDODPLYXXX-DRM-ST-MDTYX-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFpsTDJnek5pOHhNRGN4TnpZMk9URTVOVGd3Tmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDBoRlh6TXdNSGd6TURBdWFuQm58ZTk5ZDhkYjhmMDliN2UwNDI5NTQ4M2RjNzRmYWM1NzAxNjg0ZWE4MWY0N2U3ZTA5YjU5MmIzY2VmZmE3N2UyOQ)
DODGE
DODGE
24X26 ST DR HE40 MDX
DODGE DODGE
Description
24X26 ST DR HE40 MDX DRUM PULLEY ; NON RETURNABLE
Conveyor Pulley; Drum; Straight Face; 26" Face Width; Bushed Mount; HE40 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 1 Keyseats
Part #
224262
BDI #
269319
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2284.6275291200004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X26-ST-DR-HE40-MDX/p/269319
Your Price
$ 2,284.63 / each
$ 2,458.00 / each BDIExpress
$ 2,458.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
254.012
EAN
0782476343729
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE40
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Straight Face; 26" Face Width; Bushed Mount; HE40 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
26 Inch | 660.4 Millimeter
Length Thru Bore
2.93 Inch | 74.422 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bushing Bore Range
1-15/16 To 4 Inch | 49.213 To 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh