https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFk0TDJobU9TOHhNRGN4TnpZMk56WTFOVGN4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3w2NmQxZmJkYTY5ZWEyNTRmMGZkMzJiZmQ2YWQ3YjUyY2NlZmVkMGIzZTI4OWEyNWI2ODkyNThhYzk1MmI4NTdl
DODGE
DODGE
24X36 CR DR HE40
DODGE DODGE
Description
24X36 CR DR HE40 DRUM PULLEY ; NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; HE40 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 1 Keyseats
Part #
203839
BDI #
265060
Details
2223.28599504
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X36-CR-DR-HE40/p/265060
Your Price
$ 2,223.29 / each
$ 2,392.00 / each BDIExpress
$ 2,392.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
151.5
EAN
0782475566945
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE40
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; HE40 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-15/16 To 4 Inch | 49.213 To 101.6 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.93 Inch | 74.422 Millimeter
Face Width
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh